INA LFR50/8-6-2RS-RB YOKE TYPE TRACK ROLLER
Track rollers LFR..-2RS-RB locating bearing track rollers, double-row, contact seals on both sides, corrosion-protected version
See technical informationReferences
INA:LFR50/8-6-2RS-RB
Rubix:110A9063
Manufacturer :0008557900000
EAN:4012802799415

Product details : INA LFR50/8-6-2RS-RB YOKE TYPE TRACK ROLLER
Track rollers LFR..-2RS-RB locating bearing track rollers, double-row, contact seals on both sides, corrosion-protected version
Technical specifications
Attributes
| Logistic Weight | 25 g |
|---|---|
| Inner diameter | 8 mm |
| Outer diameter | 24 mm |
Show UNSPSC/ECL@SS
£ 32.53 excl. VAT
/ Each
£ 39.04 incl. VAT
- Delivery usually within ( 7 ) days
