PORTWEST S460 HI-VIS TRAFFIC JACKET YELLOW S


Traffic Jacket

References
portwest:S460-YEL-S
rubix:80430294
brand logo
brand logo
Technical specifications
ColourYellow
SizeS
Class EN204713
See all Specifications

Product details : PORTWEST S460 HI-VIS TRAFFIC JACKET YELLOW S


This fully certified waterproof jacket is a popular option across many industries. Hard-wearing functional and packed full of features including a drawstring hood studded storm flap and multiple storage pockets.
Hi-Vis Traffic Jacket

Technical specifications


Attributes
ColourYellow
SizeS
Class EN204713
Main materialPolyester
Material100%Polyester
Show UNSPSC/ECL@SS
£ 24.73 excl. VAT
/ Each
£ 29.68 incl. VAT
  • In stock: Next day delivery