Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
High visibility clothing
High Visibility jacket
MASCOT 19001 ACCELERATE SAFE OUTERSHELL JACKET HV ORG/DNAVY 5XL
MASCOT 19001 ACCELERATE SAFE OUTERSHELL JACKET HV ORG/DNAVY 5XL
High Visibility jacket Mascot
References
mascot:
19001-449-14010-5XL
rubix:
379A0900
ean:
5711074816408
Technical specifications
Colour
orange
Size
5xl
Class EN20471
2-3
See all Specifications
Product details
Technical specifications
Product details : MASCOT 19001 ACCELERATE SAFE OUTERSHELL JACKET HV ORG/DNAVY 5XL
Technical specifications
Attributes
Colour
orange
Size
5xl
Class EN20471
2-3
Main material
polyester
Breathable
yes
Grammage
210
g/m²
Secondary colour
navy
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
324.45
excl. VAT
/
Each
£
389.34
incl. VAT
Usually arrives within 14 working days
Select variants (8)
Add to cart
Create PDF from product
Check our products from related categories
LEO W05 PILTON ECOVIZ REFLECTIVE WAISTCOAT NAVY S
LEO J01 CHIVENOR ECOVIZ 4K LINED BOMBER JACKET ORANGE 3XL
LEO BW01 TORRINGTON ECOVIZ BODYWARMER YELLOW S
MASCOT 19335 ACCELERATE SAFE WINTER JACKET HV YEL/D'NAVY S
LEO W11 LYNTON ECOVIZ SUPERIOR WAISTCOAT YELLOW/RED L
MASCOT 15565 GRIMSBY WINTER GILET HV ORG/D'ANTH 3XL
PORTWEST RT60YERS CLASS 3 BREATHABLE JACKET YELLOW SIZE S
Portwest S466YGRXL Contrast Traffic Jacket YeGree SIZE XL
REGATTA TRA340 7BV HV TACTICAL JACKET ORANGE/GREY XL
ORN 4100R GANNET EARTHPRO GRS SOFTSHELL NAVY XS
PORTWEST S460 HI-VIS TRAFFIC JACKET YELLOW M
LEO A04 CLOVELLY ECOVIZ 15K PERFORMANCE ANORAK YELLOW/NAVY 2XL
HELLYHAN 74272_369-M ICU SOFTS JACKET EN471 YELLOW/EBONY M
LEO J02 BICKINGTON ECOVIZ 4K LINED BOMBER JACKET YELLOW M
LEO SJL01 HONEYWELL ECOVIZ WOMENS SOFTSHELL JACKET YELLOW S