PORTWEST S460 HI-VIS TRAFFIC JACKET YELLOW M


Traffic Jacket

References
portwest:S460-Y-M
rubix:80430299
brand logo
brand logo
Technical specifications
Colouryellow
Sizem
Class EN204713
See all Specifications

Product details : PORTWEST S460 HI-VIS TRAFFIC JACKET YELLOW M


This fully certified waterproof jacket is a popular option across many industries. Hard-wearing functional and packed full of features including a drawstring hood studded storm flap and multiple storage pockets.

Technical specifications


Attributes
Colouryellow
Sizem
Class EN204713
Main materialpolyester
Material100% polyester
Show UNSPSC/ECL@SS
£ 26.31 excl. VAT
/ Each
£ 31.57 incl. VAT
  • In stock: Next day delivery