TraffiGlove
Filter Options
Categories
hand protection (267)
disposable clothing / disposables (11)
1Brand
traffiglove
(278)
50 Product(s) with 278 variant(s):
TRAFFIGLOV TG6240 LXT MICRODEX NITRILE GLOVES GREEN 4X44E 10/XL
- traffiglove:TG6240-10
- rubix:219A6978
- ean:5055681018887
- In stock: Next day delivery
- Type:glove
- Size:10
- Cutting resistance level:e
£ 11.87 excl. VAT
/ Each
TRAFFIGLOV TD04 BD NITRILE DIPOSABLES 6.0G GLOVES GREEN L BOX100
- traffiglove:TD04 : A-TD04-GR-L
- rubix:239A5479
- ean:5055681052508
- In stock: Next day delivery
- Size:l
- Length:250 mm
- Colour:green
£ 10.76 excl. VAT
/ Each
TRAFFIGLOV TG1140 MICRODEX NITRILE GLOVES RED 4131A 9/L
- traffiglove:TG1140-9
- rubix:80986985
- ean:5055681014148
- In stock: Next day delivery
- Type:glove
- Size:9
- Cutting resistance level:a
£ 3.06 excl. VAT
/ Each
TRAFFIGLOV TG7360 LXT ULTRAFINE X-DURA PU GLOVES GREEN 4X42F 10/XL
- traffiglove:TG7360-10
- rubix:239A5463
- manufacturer :TG7360-10
- ean:5055681050559
- In stock: Next day delivery
- Type:glove
- Size:10
- Cutting resistance level:f
£ 13.79 excl. VAT
/ Each
TRAFFIGLOV TG1010 NYLON PU GLOVES RED 4131A 9/L
- traffiglove:TG1010-9
- rubix:80340977
- ean:5055681010508
- In stock: Next day delivery
- Type:glove
- Size:9
- Cutting resistance level:a
£ 1.64 excl. VAT
/ Each
TRAFFIGLOV TG5140 MICRODEX NITRILE GLOVES GREEN 4X44C 9/L
- traffiglove:TG5140-9
- rubix:80376282
- manufacturer :TG5140-9
- ean:5055681014421
- In stock: Next day delivery
- Type:glove
- Size:9
- Cutting resistance level:c
£ 8.26 excl. VAT
/ Each
TRAFFIGLOV TG5240 LXT MICRODEX NITRILE GLOVES GREEN 4X43C 10/XL
- traffiglove:TG5240-10
- rubix:221A9958
- ean:5055681018726
- In stock: Next day delivery
- Type:glove
- Size:10
- Cutting resistance level:c
£ 9.96 excl. VAT
/ Each
TRAFFIGLOV TG1210 PU GLOVES RED 3121X 9/L
- traffiglove:TG1210/9
- rubix:201A3971
- ean:5055681015954
- In stock: Next day delivery
- Type:glove
- Size:9
- Cutting resistance level:x
£ 0.62 excl. VAT
/ Each
TRAFFIGLOV TG5360 LXT ULTRAFINE X-DURA PU GLOVES AMBER 3X42C 9/L
- traffiglove:TG5360-9
- rubix:239A5453
- manufacturer :TG5360-09
- ean:5055681050337
- In stock: Next day delivery
- Type:glove
- Size:9
- Cutting resistance level:c
£ 8.17 excl. VAT
/ Each
TRAFFIGLOV TG1060 FULL DIP NITRILE RUBBER GLOVES RED 4131A 10/XL
- traffiglove:TG1060/10
- rubix:114A3554
- ean:5055681012052
- In stock: Next day delivery
- Size:10
- Coating of the gloves:nitrile
- Abrasion resistance level:4
£ 4.94 excl. VAT
/ Each
TRAFFIGLOV TG6500 NITRILE CHEMICAL GAUNTLET GREEN 4X41D 10/XL
- traffiglove:TG6500/10
- rubix:249A2954
- ean:5055681051501
- In stock: Next day delivery
- Size:10
- Length:300 mm
- Chemical protection value:jkmno
£ 11.18 excl. VAT
/ Each
TRAFFIGLOV TG1240 LXT MICRODEX NITRILE GLOVES RED 4142A 9/L
- traffiglove:TG1240-9
- rubix:201A3976
- ean:5055681018399
- In stock: Next day delivery
- Type:glove
- Size:9
- Cutting resistance level:a
£ 4.67 excl. VAT
/ Each
TRAFFIGLOV TG5570 THERMAL WPR FULL DIP LATEX GLOVES GREEN 4X43F 10/XL
- traffiglove:TG5570/10
- rubix:239A5543
- ean:5055681045999
- In stock: Next day delivery
- Type:glove
- Size:10
- Cutting resistance level:x
£ 12.07 excl. VAT
/ Each
TRAFFIGLOV TD01 CN BD NITRILE DISPOSABLE 3.5G GLOVES BLUE M BOX100
- traffiglove:TD01-M
- rubix:241A8369
- ean:5055681046347
- In stock: Next day delivery
- Size:m
- Length:240 mm
- Colour:blue
£ 5.39 excl. VAT
/ Each
TRAFFIGLOV TG1072 THERMAL WPR NITRILE FULL DIP GLOVES RED 4232A 9/L
- traffiglove:TG1072/9
- rubix:249A2911
- ean:5055681051013
- In stock: Next day delivery
- Type:glove
- Size:9
- Cutting resistance level:2
£ 6.80 excl. VAT
/ Each
TRAFFIGLOV TG5010 PU GLOVES GREEN 4X43D 10/XL
- traffiglove:TG5010-10
- rubix:80380819
- ean:5055681010799
- In stock: Next day delivery
- Type:glove
- Size:10
- Cutting resistance level:d
£ 5.74 excl. VAT
/ Each
TRAFFIGLOV TG5220 NYLON PU 3 DIGIT GLOVES GREEN 4X43C 9/L
- traffiglove:TG5220-09
- rubix:221A1567
- ean:5055681016753
- In stock: Next day delivery
- Type:glove
- Size:9
- Cutting resistance level:c
£ 6.50 excl. VAT
/ Each
TRAFFIGLOV TG1220 NYLON PU 3 DIGIT GLOVES RED 3X21A 9/L
- traffiglove:TG1220-9
- rubix:201A2552
- ean:5055681016432
- In stock: Next day delivery
- Size:9
- Coating of the gloves:polyurethane
- Abrasion resistance level:3
£ 1.79 excl. VAT
/ Each
TRAFFIGLOV TG3010 PU GLOVES AMBER 4X43B 8/M
- traffiglove:TG3010-8
- rubix:233A7088
- ean:5055681010638
- Delivery usually within ( 5 ) days
- Type:glove
- Size:8
- Cutting resistance level:b
£ 5.02 excl. VAT
/ Each
TRAFFIGLOV TG105 THERMAL LINER RED ONE SIZE
- traffiglove:TG10-9
- rubix:247A8740
- manufacturer :TG10-9
- ean:5055681000011
- Usually arrives within 14 working days
- Size:one size
- Cold protection (EN 511):yes
- Main material:polyester
£ 1.43 excl. VAT
/ Each
TRAFFIGLOV TG1850 WPR LATEX FULL DIP GLOVES RED 2141A 10/XL
- traffiglove:TG1850/10
- rubix:249A2918
- ean:5055681050771
- Usually arrives within 14 working days
- Size:10
- Coating of the gloves:latex
- Abrasion resistance level:2
£ 5.16 excl. VAT
/ Each
TRAFFIGLOV TG3220 NYLON PU 3 DIGIT GLOVES AMBER 4X43B 9/L
- traffiglove:TG3220-9
- rubix:233A7091
- ean:5055681016593
- Usually arrives within 14 working days
- Type:glove
- Size:9
- Cutting resistance level:b
£ 4.71 excl. VAT
/ Each
TRAFFIGLOV TG1050 NYLON LATEX CRINKLE GLOVES RED 3131A 8/M
- traffiglove:TG1050/8
- rubix:239A5555
- ean:5055681011895
- Usually arrives within 14 working days
- Size:8
- Coating of the gloves:latex
- Abrasion resistance level:3
£ 2.56 excl. VAT
/ Each
TRAFFIGLOV TG5070 X-DURA THERMAL NITRILE GLOVES GREEN 4X42D 9/L
- traffiglove:TG5070/9
- rubix:80391290
- ean:5055681012601
- Usually arrives within 14 working days
- Type:glove
- Size:9
- Cutting resistance level:x
£ 7.45 excl. VAT
/ Each
24 items of 50
























