TG1240 - LXT RANGE
Size | 9 |
---|---|
Cutting resistance level | A |
Main material | Nylon |
Size | 9 |
---|---|
Cutting resistance level | A |
Main material | Nylon |
Usage environment | Oily or greasy |
Abrasion resistance level | 4 |
Coating | Nitrile |
Type | Glove |
Material | High Tenacity Nylon (Liner) |
In stock: Next day delivery