TRAFFIGLOV TG1072 THERMAL WPR NITRILE FULL DIP GLOVES RED 4232A 9/L
DOUBLE DIPPED Cut Level A Safety Glove
See technical informationSee documentsReferences
TraffiGlove:TG1072/9
Rubix:249A2911
EAN:5055681051013

Documents
Product details : TRAFFIGLOV TG1072 THERMAL WPR NITRILE FULL DIP GLOVES RED 4232A 9/L
Product details
The TG1072 is a double dipped nitrile glove, with a brushed acrylic liner providing comfort and warmth, perfect
This glove has hot contact resistance up to 250°c and is highly abrasive resistant.
Key Features
• Fully coated water resistant glove with added palm dip for enhanced grip
• Generous knit wrist for comfort and to ensure a secure fit and protects hand from dirt and debris
• Excellent abrasion resistance
• Brushed thermal lining and certified to EN 511 for added cold protection
• Hot contact resistance up to 250°C
Ideal For
• Construction
• Oil and Gas
• Waste and Utilities
• Property maintenance
• Agriculture
• Public authorities
• Mining
Standards
EN 388:2016 4232A
EN 407:2020 X2XXXX
EN 511:2006 12X
The TG1072 is a double dipped nitrile glove, with a brushed acrylic liner providing comfort and warmth, perfect
This glove has hot contact resistance up to 250°c and is highly abrasive resistant.
Key Features
• Fully coated water resistant glove with added palm dip for enhanced grip
• Generous knit wrist for comfort and to ensure a secure fit and protects hand from dirt and debris
• Excellent abrasion resistance
• Brushed thermal lining and certified to EN 511 for added cold protection
• Hot contact resistance up to 250°C
Ideal For
• Construction
• Oil and Gas
• Waste and Utilities
• Property maintenance
• Agriculture
• Public authorities
• Mining
Standards
EN 388:2016 4232A
EN 407:2020 X2XXXX
EN 511:2006 12X
Technical specifications
Attributes
| Type | glove |
|---|---|
| Size | 9 |
| Cutting resistance level | 2 |
| Main material | nitrile |
| Coating of the gloves | nylon |
| Colour | red |
| Material | nylon/acrylic |
Show UNSPSC/ECL@SS
£ 6.80 excl. VAT
/ Each
£ 8.16 incl. VAT
- In stock: Next day delivery
