X-DURA CLASSIC PU
Size | 10 |
---|---|
Cutting resistance level | D |
Main material | Polyurethane |
Size | 10 |
---|---|
Cutting resistance level | D |
Main material | Polyurethane |
Usage environment | Dry |
Abrasion resistance level | 4 |
Coating | Polyurethane |
Type | Glove |
Material | Polyurethane |
In stock: Next day delivery