TRAFFIGLOV TG1210 PU GLOVES RED 3121X 9/L
TRAFFISAFE TG1210 POLYESTER PU GLOVES RED
See technical informationReferences
TraffiGlove:TG1210/9
Rubix:201A3971
EAN:5055681015954

Product details : TRAFFIGLOV TG1210 PU GLOVES RED 3121X 9/L
A lightweight PU glove with a good level of abrasion resistance, for use in dry conditions. The close-fitting design and good grip make it an ideal choice for general handling tasks.
Technical specifications
Attributes
| Type | glove |
|---|---|
| Size | 9 |
| Cutting resistance level | x |
| Main material | polyester |
| Food contact | no |
| Usage environment | dry |
| Abrasion resistance level | 3 |
| Coating of the gloves | polyurethane |
| Length | 250 mm |
| Colour | red |
Show UNSPSC/ECL@SS
£ 0.62 excl. VAT
/ Each
£ 0.74 incl. VAT
- In stock: Next day delivery
