TRAFFIGLOV TG6500 NITRILE CHEMICAL GAUNTLET GREEN 4X41D 10/XL
TRAFFISAFE TG6500 CUT D NITRILE CHEMICAL GAUNTLET GREEN
See technical informationSee documentsReferences
TraffiGlove:TG6500/10
Rubix:249A2954
EAN:5055681051501

Documents
Product details : TRAFFIGLOV TG6500 NITRILE CHEMICAL GAUNTLET GREEN 4X41D 10/XL
The TG6500 is a high cut level glove designed to protect against chemicals and solvent handling. It is fully waterproof with an anti-slip coating. This ensures the glove has the best fit, feel and comfort with high durability.
Technical specifications
Attributes
| Size | 10 |
|---|---|
| Length | 300 mm |
| Chemical protection value | jkmno |
| Main material | nylon |
| Colour | green |
| Material | nylon, hppe, polyester, glass, elastane |
Show UNSPSC/ECL@SS
£ 11.18 excl. VAT
/ Each
£ 13.42 incl. VAT
- In stock: Next day delivery
