Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Personal protective equipment
(47,816)
Hygiene
(1,329)
Environment and safety
(8,291)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(730)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
Cut-resistant gloves and sleeves
Cut-resistant gloves and sleeves
TRAFFIGLOV TG3220 PU 3 DIGIT AMBER 4X43B GLOVES 9/L
TRAFFIGLOV TG3220 PU 3 DIGIT AMBER 4X43B GLOVES 9/L
TRAFFISAFE TG3220/11 PU 3 DIGIT GLOVES ORANGE
References
traffiglove:
TG3220-9
rubix:
233A7091
ean:
5055681016593
Technical specifications
Size
9
Cutting resistance level
B
Main material
Nylon
See all Specifications
Product details
Technical specifications
Product details : TRAFFIGLOV TG3220 PU 3 DIGIT AMBER 4X43B GLOVES 9/L
3 open fingertips for enhanced dexterity and detail tasks. Durable X-Dura PU coating. Lightweight and breathable liner. Standard : EN388_4X43B
Technical specifications
Attributes
Size
9
Cutting resistance level
B
Main material
Nylon
Coating
Polyurethane
Type
Glove
Material
Nylon/HPPE
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.00
excl. VAT
/
Each
£
6.00
incl. VAT
Usually arrives within 14 working days
Select variants (6)
Add to cart
Create PDF from product
Check our products from related categories
UVEX 60210 UNIDUR 6641 4343B WHITE/GREY GLOVES 7/S
UVEX 60600 C500 XG 4X42C LIME/ANTHRACITE GLOVES 9/L
GISS 880381 G-HIGH CUT NITRILE CUT E 4X42E SIZE 10
TRAFFIGLOV TG5010 PU GREEN 4X43D GLOVES 9/L
ANSELL 80-600 ACTIVARMR X444C PALM COATED GLOVES YEL/BLU SIZE 7
TEGERA 803 SYNTHETIC GLOVE CRF 9 L
GISS 895986 G-SOFT CUT NIT F GLOVES 3X43F 18GG BLUE 9
TEGERA 8812 SYNTHETIC GLOVE CRF INFINITY 9 L
ANSELL 11-727 HYFLEX 4342B INTERCEPT PU COATED GLOVES GRY SIZE 6
TEGERA 255 LEATHER GLOVE 9 L
TRAFFIGLOV TG6010 PU GREEN 4X42F GLOVES 10/XL
TRAFFIGLOV TG310 ULTRA LIGHTWEIGHT PU GLOVES 3X42B ORANGE SIZE8
PORTWEST A622G7R MR CUT PU PALM GLOVE 4X43C GREY SIZE L
ANSELL 11-518 HYFLEX 3X31B DYNEEMA PU COATING GLOVES BLUE SIZE 7
ANSELL 11-754 HYFLEX 3X41D LTWT PALM DIPPED GLOVES GRY SIZE 9