TRAFFIGLOV TD01 CN BIODEGRADABLE NITRILE DISPOSABLE GLOVE M BOX100


TRAFFI TD01 CARBON NEUTRAL NITRILE DISPOSABLE GLOVES BLUE

References
traffiglove:TD01-M
rubix:241A8369
ean:5055681046347
brand logo
brand logo
Technical specifications
Sizem
Main materialnitrile
Length240 mm
See all Specifications

Product details : TRAFFIGLOV TD01 CN BIODEGRADABLE NITRILE DISPOSABLE GLOVE M BOX100


The TD01 is part of the world’s first carbon neutral disposable glove range. It’s made from 100% premium quality nitrile with a 3.5g high stretch construction. It’s powder free, food approved and has a textured finish for improved grip. It’s also biodegradable, meaning you can dispose of uncontaminated gloves in the general waste stream with minimal planetary impact.

Strengths

• Manufactured from 100% Nitrile • Premium Quality 3.5g High stretch material • Powder Free • Textured finish for improved grip • Made in Sri Lanka • Food approved • Carbon neutral and biodegradable

Applications

• Automotive • Construction & utility • General industry • Food Manufacturing & preparation • Janitorial & cleaning • Facilities maintenance

Technical specifications


Attributes
Sizem
Main materialnitrile
Length240 mm
Packaging100 pieces per box 10 box per case
Powderedno
Food contactyes
Colourblack
AQL (Acceptance Quality Limit)1.5
Materialnitrile
Show UNSPSC/ECL@SS
£ 4.92 excl. VAT
/ Each
£ 5.90 incl. VAT
  • Delivery usually within ( 5 ) days