TRAFFIGLOV TG1220 NYLON PU 3 DIGIT GLOVES RED 3X21A 11/2XL
TRAFFISAFE TG1220 NYLON PU 3 DIGIT GLOVES RED
See technical informationSee documentsReferences
TraffiGlove:TG1220/11
Rubix:211A6583
EAN:5055681016456


Technical specifications
| Size | 11 |
|---|---|
| Coating of the gloves | polyurethane |
| Abrasion resistance level | 3 |
Documents
Product details : TRAFFIGLOV TG1220 NYLON PU 3 DIGIT GLOVES RED 3X21A 11/2XL
A lightweight PU glove with 3 exposed fingertips for improved dexterity. Good level of abrasion resistance for use in dry conditions. The close fitting design and good grip makes it an ideal choice for general handling tasks.
Technical specifications
Attributes
| Size | 11 |
|---|---|
| Coating of the gloves | polyurethane |
| Abrasion resistance level | 3 |
| Main material | nylon |
| ESD | no |
| Usage environment | dry |
| Colour | red |
Show UNSPSC/ECL@SS
£ 1.79 excl. VAT
/ Each
£ 2.15 incl. VAT
- Usually arrives within 14 working days