TRANEMO 501088 CANTEX WS FR BOILERSUIT YELLOW/NAVY 3XL
TRANEMO OVERALL FR HI-VIS 501088 YELLOW/NAVY
See technical informationReferences
Tranemo:50108894009
Rubix:242A9735
EAN:7393286259303

Product details : TRANEMO 501088 CANTEX WS FR BOILERSUIT YELLOW/NAVY 3XL
Inherent flame-retardant Hi-Vis overall in Cantex Weld on the front and sleeves, and in Cantex Stretch on the back. Cantex Stretch gives the overall flexibility and provides freedom of movement and high comfort, while Cantex Weld on the front offers extra high protection against welding and grinding splashes. PFAS-free. Concealed front zipper with press studs. Two radio loops. Chest pockets with flap, tool loops and concealed key ring. Cuffs adjustable with press studs. Side pockets with flap with additional inset. Height-adjustable knee pockets. Back pockets with flap. Ruler pocket with flap. Reinforced hem at the bottom. Elasticated waist. Contrast stitching.
Technical specifications
Attributes
| Colour | yellow |
|---|---|
| Size | 3xl |
| Class EN20471 | 3 |
| Main material | modacrylic |
| Secondary colour | navy |
| Material | 50% modacrylic / 36% cotton / 12% polyamide / 2% antistatic |
| Grammage | 365 g/m² |
Show UNSPSC/ECL@SS
£ 411.50 excl. VAT
/ Each
£ 493.80 incl. VAT
- Usually arrives within 14 working days