SPARTEX TI346Y REVERSIBLE BLUE 3 TRAY TROLLEY - 670 X 400 670 X 400 X


Tray Trolley

References
spartex:UK-TI346Y
rubix:239A9182

Product details : SPARTEX TI346Y REVERSIBLE BLUE 3 TRAY TROLLEY - 670 X 400 670 X 400 X


Some assembly required
Reversible shelves enable use as either a smooth shelf or as a tray with surrounding lip
Load Capacity: 150kg
Supplied Knock Down
The height of the centre shelf on the 3 shelf model is adjustable
Mobile on 2 fixed, 2 swivel 100mm red polyurethane castors
Reversible shelves enable use as either a smooth shelf or as a tray with surrounding lip The height of the centre shelf on the 3 shelf model is adjustable
Mobile on 2 fixed, 2 swivel braked 100mm grey non-marking castors
Reversible shelves enable either a smooth unlipped shelf or flipped giving a shelf with a deep tray functionality

Technical specifications


Attributes
No attributes to display for this product
£ 307.14 excl. VAT
/ Each
£ 368.57 incl. VAT
  • Delivery usually within ( 4 ) days