Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,434)
See Equipment
Transport devices
(1,985)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Trolleys
Shelf trolley
GPC SHELF TROLLEY STAINLESS STEEL 3-SHELF 710 X 470 X 900MM
GPC SHELF TROLLEY STAINLESS STEEL 3-SHELF 710 X 470 X 900MM
Stainless Steel Shelf Trolley
References
gpc industries:
SI203Y
rubix:
2527796
Technical specifications
Load capacity
100
kg
See all Specifications
Product details
Technical specifications
Product details : GPC SHELF TROLLEY STAINLESS STEEL 3-SHELF 710 X 470 X 900MM
Strengths
Manufactured from grade 304 Stainless Steel
Hygienic - easy to clean
Mobile on 4 swivel 100mm non-marking castors
Load Capacity: 100kg
Some assembly required
Technical specifications
Attributes
Load capacity
100
kg
Material
304 Stainless Steel
Wheel diameter
100
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
389.59
excl. VAT
/
Each
£
467.51
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
GPC HI934C 3 SHELF PLASTIC SERVICE TROLLEY - 950L GREY
GPC HIT31Y PROPLAZ PLUS TROLLEY 3 DEEP TRAYS
SPARTEX GI942WGREY ADJUSTABLE HEIGHT TROLLEY - GREY 610 X 460 X 1055 G
GPC HI291Y SINGLE DRAWER MAINTENANCE TROLLEY
SPARTEX SI202Y LD ST STEEL TROLLEY - 2 SHELF 710 X 470 X 900
SPARTEX GI237L SERVICE TROLLEY - 2 TRAYS 920 X 640 X 960 BLACK
SPARTEX SI203Y LD ST STEEL TROLLEY - 3 SHELF 710 X 470 X 900
SPARTEX SI822Y STAINLESS STEEL TROLLEY - 2 DEEP SHELVES 837 X 443 X 89
PROPLAZ PPU25Y BLUE - TWO TIER TROLLEY WITH WIRE SURROND BLUE/GREY
PROPLAZ PPU24Y BLUE - MESH TRUCK HINGED LID 1/2 DROP SIDE BLUE/GREY
SPARTEX SI803Y STAINLESS STEEL TROLLEY - 3 SHELF 850 X 445 X 895
GPC HI925C 2 SHELF PLASTIC SERVICE TROLLEY - 1100L GREY
GPC HI935C 3 SHELF PLASTIC SERVICE TROLLEY - 1100L GREY
SPARTEX SI812Y STAINLESS STEEL TROLLEY - 2 SHELF WITH ROD SURROUND 850
SPARTEX GI337L SERVICE TROLLEY - 3 TRAYS 920 X 640 X 975 BLACK