• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,380)
  • Mechanical Power Transmission(110,915)
  • Fluid Transmission & Flow Technology(101,368)
  • Tools & Metrology(32,599)
  • Protection, Safety & Hygiene(55,402)
  • Equipment(10,030)
  • Fasteners, Adhesives & Tapes(17,638)
  • Maintenance & Repairs(5,506)
  • Welding(1,013)
  • New Products
  • Machine tools(212)
  • Hoisting, lifting and pulling equipment(673)
  • Trolleys(1,920)
  • Power generator(8)
  • Cleaning(562)
  • Ladders(491)
  • Heating, ventilation, dehumidification, cooling(122)
  • Storage(6,034)
See Equipment
  • Transport devices(1,920)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Trolleys
Shelf trolley
GPC DTS07S SHELF TO SUIT DT703/701Y BLUE

GPC DTS07S SHELF TO SUIT DT703/701Y BLUE

Shelf trolley GPC Industries

See technical informationSee documents
References
GPC Industries:DTS07S
Rubix:245A0475
brand logo
brand logo
Documents

Product details : GPC DTS07S SHELF TO SUIT DT703/701Y BLUE


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 92.82 excl. VAT
/ Each
£ 111.38 incl. VAT
  • Delivery usually within ( 8 ) days

Check our products from related categories

GPC HI934C 3 SHELF PLASTIC SERVICE TROLLEY - 950L GREYGPC HI351Y ORDER PICKING TROLLEY 3 SHELFGPC HIT32Y 3 SHELF TUB TROLLEY PROPLAZ PLUS WITH BUCKETSSPARTEX WI203Y 3 TIER WORKSHOP TROLLEY 1015 X 635 X 805 DARK GREYGPC HI524Y 3 SHELF TROLLY 1030X510X960 ALUMINIUM & PLASTICGPC SHELF TO SUIT DT603/601Y DTS06SPROPLAZ HI663Y HANDY TOOL TRAY BLACK/SILVERAPOLLO PAST535Y SHELF TRUCK WITH 2 STEEL SHELVES 1200L X 800W PLATFORMGPC DTS10S SHELF TO SUIT DT810Y BLUE/VENEERSPARTEX PI306Y SHELF TRUCK - 3 PUSH HANDLE 1100 X 700 965 BLGPC DTS08S SHELF TO SUIT DT809Y BLUE/VENEERSPARTEX GI341L SERVICE TROLLEY - 3 FLAT SHELVES 610 X 458 X 840 BLACKSPARTEX PI305Y SHELF TRUCK - 2 PUSH HANDLE 1100 X 700 940 BLAPOLLO PAST515Y SHELF TRUCK WITH 2 STEEL SHELVES 1000L X 700W PLATFORMSPARTEX GI942WGREY ADJUSTABLE HEIGHT TROLLEY - GREY 610 X 460 X 1055 G
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap