References
GPC Industries:HI524Y
Rubix:80349373



Product details : GPC HI524Y 3 SHELF TROLLY 1030X510X960 ALUMINIUM & PLASTIC
Strengths
•Easy to clean
Some assembly required
Some assembly required
Technical specifications
Attributes
| Load capacity | 120 kg |
|---|---|
| Weight | 19 kg |
| Colour | grey |
| Material | steel (drawer);plastic with grey aluminium (shelves) |
| Wheel diameter | 100 mm |
Show UNSPSC/ECL@SS
£ 212.28 excl. VAT
/ Each
£ 254.74 incl. VAT
- Delivery usually within ( 4 ) days
