References
Mecaline:859993
Rubix:216A2190
EAN:3660338149504

Documents
Product details : MECALINE 859993 UNION TRIPLE MM 6-4
Pressure: 15 bars
.
Operating temperature: -20 to +80°C .
Industrial vacuum -100 kpa .
H polymer body
Operating temperature: -20 to +80°C .
Industrial vacuum -100 kpa .
H polymer body
Technical specifications
Attributes
| Material | body in h polymer |
|---|---|
| Connection 1 | 4 |
| Connection 2 | 6 |
Show UNSPSC/ECL@SS
£ 1.57 excl. VAT
/ Each
£ 1.88 incl. VAT
- Usually arrives within 14 working days
