FESTO 6260 ELBOW QUICK CONNECTOR LCK-1/8-PK-6-KU
Elbow Quick Connector
See technical informationSee documentsReferences
Festo:LCK-1/8-PK-6-KU
Rubix:123A4005
Manufacturer :6260
EAN:4052568019600

Technical specifications
| Material | pom (union nut, screwed plug) |
|---|---|
| Connection 1 | g 1/8 in |
Documents
Product details : FESTO 6260 ELBOW QUICK CONNECTOR LCK-1/8-PK-6-KU
Elbow quick connector LCK-1/8-PK-6-KU Swivelling with 2 sealing rings. Nominal size=5,3 mm, Type of seal on screw-in stud=Sealing edge, Assembly Position=Any, Operating pressure=0 - 16 bar, Ambient temperature=-10 - 60 °C
Technical specifications
Attributes
| Logistic Weight | 9,6 g |
|---|---|
| Material | pom (union nut, screwed plug) |
| Connection 1 | g 1/8 in |
| Profile | lck |
| Connection 2 | 8 mm |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 49.80 excl. VAT
/ 10 pieces
£ 59.76 incl. VAT
- Delivery usually within ( 16 ) days