CAMOZZI FLEXI NYLON TUBE-8MM OD-6MM ID-BLUE-30M COIL TRN 8/6 BLUE
TRN Flexible Tubing
See technical informationReferences
Camozzi:TRN-8/6-BLUE
Rubix:203A1555

Product details : CAMOZZI FLEXI NYLON TUBE-8MM OD-6MM ID-BLUE-30M COIL TRN 8/6 BLUE
Rilsan tubing
Technical specifications
Attributes
| Inner diameter | 6 mm |
|---|---|
| Outer diameter | 8 mm |
| Colour | blue |
| Material | polyamide pa12 |
| Reel length | 100 m |
Show UNSPSC/ECL@SS
£ 85.35 excl. VAT
/ Each
£ 102.42 incl. VAT
- Usually arrives within 14 working days
