MECALINE POLYAMIDE TUBE POLYAMIDE 14X212 25 MTR BOX NATURAL 846307
POLYAMIDE TUBING (PA)
See technical informationSee documentsReferences
Mecaline:846307
Rubix:216A1146
EAN:3660338081682

Documents
Product details : MECALINE POLYAMIDE TUBE POLYAMIDE 14X212 25 MTR BOX NATURAL 846307
MECALINE Polyamide tubes made from high performance long chain polyamides for industrial and automotive applications. Broad chemical compatibility. Resistant to many aggressive liquids. Excellence in mechanical qualities.Temperature range: from -60°C to +130°C
Technical specifications
Attributes
| Inner diameter | 12 mm |
|---|---|
| Outer diameter | 14 mm |
| Colour | natural |
| Material | pa |
| Reel length | 25 m |
Show UNSPSC/ECL@SS
£ 82.84 excl. VAT
/ Each
£ 99.41 incl. VAT
- In stock: Next day delivery
