MASCOT 09131 ALMAS TROUSERS W/H PCTS HV ORG/NAVY 50.5T
Trousers Almas orange/navy
See technical informationReferences
Mascot:09131-860-141-90C66
Rubix:380A1720
EAN:5707209733542

Product details : MASCOT 09131 ALMAS TROUSERS W/H PCTS HV ORG/NAVY 50.5T
Teflon® finish makes the product dirt resistant and ensures high visibility. Durable triple stitched seams on leg and crotch extend product life. Tool straps on both sides. Holster pockets with extra pockets for nails, screws and drill bits. Easily replaced knee pad pockets, a function which prolongs the lifetime of the garment.
Technical specifications
Attributes
| Logistic Weight | 1220 g |
|---|---|
| Colour | orange |
| Size | 90/66 |
| Class EN20471 | 2 |
| Main material | polyester |
| Secondary colour | navy |
| Grammage | 290 g/m² |
| Material | 65% polyester/35% cotton |
Show UNSPSC/ECL@SS
£ 105.94 excl. VAT
/ Each
£ 127.13 incl. VAT
- Usually arrives within 14 working days
Size
90/66
