MASCOT 06131 ATLANTA TROUSERS W/H PCTS BLACK 36.5R


Trousers Atlanta Black

References
mascot:06131-630-09-82C52
rubix:380A1341
ean:5707209473004
Work trousers Atlanta 06131-630-09 / 82C52
brand logo
Technical specifications
Colourblack
Size82c52
Main materialcotton
See all Specifications

Product details : MASCOT 06131 ATLANTA TROUSERS W/H PCTS BLACK 36.5R


Durable triple stitched seams that extend the product life. Ergonomically shaped trouser legs are constructed to follow the body’s natural movements. Reinforced holster pockets with extra pockets and straps for tools. CORDURA® reinforced kneepad pockets - with insertion of kneepads from above, with flap, so they don’t collect dirt. Extra visibility with the help of reflectors.

Technical specifications


Attributes
Logistic Weight1180 g
Colourblack
Size82c52
Main materialcotton
Grammage350 g/m²
Material100% cotton
Show UNSPSC/ECL@SS
£ 78.62 excl. VAT
/ Each
£ 94.34 incl. VAT
  • Usually arrives within 14 working days