MASCOT 13579 BERKELEY TROUSERS W/T PCTS DNAVY 48.5R


Trousers Berkeley dark navy

References
mascot:13579-442-010-82C64
rubix:384A9192
ean:5711074070817
Pants Berkeley 13579-442-010 / 82C64
brand logo
Technical specifications
Colournavy
Size82c64
Main materialpolyester
See all Specifications

Product details : MASCOT 13579 BERKELEY TROUSERS W/T PCTS DNAVY 48.5R


Durable triple stitched seams on leg and crotch extend product life. Ergonomically shaped trouser legs are constructed to follow the body’s natural movements. D-ring in flexible material that does not scratch. Thigh pocket with flap and hidden press studs. Reinforced ruler pocket.

Technical specifications


Attributes
Logistic Weight740 g
Colournavy
Size82c64
Main materialpolyester
Grammage270 g/m²
Material65% polyester/35% cotton
Show UNSPSC/ECL@SS
£ 51.08 excl. VAT
/ Each
£ 61.30 incl. VAT
  • Usually arrives within 14 working days