MASCOT 13579 BERKELEY TROUSERS W/T PCTS DNAVY 32.5T

Trousers Berkeley dark navy

See technical information
References
Mascot:13579-442-010-90C48
Rubix:384A9196
EAN:5711074070916
Pants Berkeley 13579-442-010 / 90C48
Technical specifications
Colournavy
Size90/48
Main materialpolyester
See all Specifications

Product details : MASCOT 13579 BERKELEY TROUSERS W/T PCTS DNAVY 32.5T


Durable triple stitched seams on leg and crotch extend product life. Ergonomically shaped trouser legs are constructed to follow the body’s natural movements. D-ring in flexible material that does not scratch. Thigh pocket with flap and hidden press studs. Reinforced ruler pocket.

Technical specifications


Attributes
Logistic Weight680 g
Colournavy
Size90/48
Main materialpolyester
Secondary colourno secondary color
Grammage270 g/m²
Material65% polyester/35% cotton
Show UNSPSC/ECL@SS
£ 42.69 excl. VAT
/ Each
£ 51.23 incl. VAT
  • Usually arrives within 14 working days

Size

90/48
Select variants (30)