MASCOT 12355 BILOXI TROUSERS W/K PCTS BLACK 46.5T


Trousers Biloxi Black

References
mascot:12355-630-09-90C62
rubix:384A5916
ean:5707209961242
Pants Biloxi 12355-630-09 / 90C62
brand logo
Technical specifications
Colourblack
Size90c62
Main materialcotton
See all Specifications

Product details : MASCOT 12355 BILOXI TROUSERS W/K PCTS BLACK 46.5T


Durable triple stitched seams on leg and crotch extend product life. Ergonomically shaped trouser legs are constructed to follow the body’s natural movements. Back pocket with flap and hidden press studs. Reinforced ruler pocket. Adjustable knee pad pockets so knee pads can be optimally placed on the knee.

Technical specifications


Attributes
Logistic Weight1010 g
Colourblack
Size90c62
Main materialcotton
Grammage350 g/m²
Material100% cotton
Show UNSPSC/ECL@SS
£ 61.90 excl. VAT
/ Each
£ 74.28 incl. VAT
  • Usually arrives within 14 working days