MASCOT 12355 BILOXI TROUSERS W/K PCTS DANTH 40.5T
Trousers Biloxi dark anthracite
See technical informationReferences
Mascot:12355-630-18-90C56
Rubix:384A5981
EAN:5707209961945

Product details : MASCOT 12355 BILOXI TROUSERS W/K PCTS DANTH 40.5T
Durable triple stitched seams on leg and crotch extend product life. Ergonomically shaped trouser legs are constructed to follow the body’s natural movements. Back pocket with flap and hidden press studs. Reinforced ruler pocket. Adjustable knee pad pockets so knee pads can be optimally placed on the knee.
Technical specifications
Attributes
| Logistic Weight | 1000 g |
|---|---|
| Colour | grey |
| Size | 90/56 |
| Main material | cotton |
| Secondary colour | no secondary color |
| Grammage | 350 g/m² |
| Material | 100% cotton |
Show UNSPSC/ECL@SS
£ 62.58 excl. VAT
/ Each
£ 75.10 incl. VAT
- Usually arrives within 14 working days
Size
90/56
