Trousers Oldenburg dark anthracite/black
Colour | Grey |
---|---|
Size | 82C62 |
Main material | Polyester |
Logistic Weight | 790 g |
---|---|
Colour | Grey |
Size | 82C62 |
Main material | Polyester |
Grammage | 270 g/m² |
Material | 65% polyester/35% cotton |
Secondary colour | Black |
Usually arrives within 14 working days