MASCOT 12479 ERLANGEN TROUSERS W/K PCTS DNAVY 35.5R


Trousers Erlangen dark navy

References
mascot:12479-203-010-82C51
rubix:384A7336
ean:5711074044719
Pants Erlangen 12479-203-010 / 82C51
brand logo
Technical specifications
Colournavy
Size82c51
Main materialpolyester
See all Specifications

Product details : MASCOT 12479 ERLANGEN TROUSERS W/K PCTS DNAVY 35.5R


Contains TENCEL® which makes the fabric cooler, soft and highly moisture absorbing. Durable triple stitched seams on leg and crotch extend product life. Ergonomic ft to suit your legs’ shape, gusset on the inside of the legs and at crotch (with extra reinforcement). CORDURA® reinforced kneepad pockets - with insertion of kneepads from above, with flap, so they don’t collect dirt. Extra visibility with the help of reflectors.

Technical specifications


Attributes
Logistic Weight980 g
Colournavy
Size82c51
Main materialpolyester
Grammage340 g/m²
Material70% polyester/30% lyocell (tencel®)
Show UNSPSC/ECL@SS
£ 78.62 excl. VAT
/ Each
£ 94.34 incl. VAT
  • Usually arrives within 14 working days