Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Workwear
Workwear trousers
MASCOT 18379 ACCELERATE TROUSERS W/K PCTS BLACK 40.5S
MASCOT 18379 ACCELERATE TROUSERS W/K PCTS BLACK 40.5S
Workwear trousers Mascot
References
mascot:
18379-230-09-76C56
rubix:
385A4952
ean:
5711074714025
Technical specifications
Colour
black
Size
76c56
Main material
cotton/polyester
Product details
Technical specifications
Product details : MASCOT 18379 ACCELERATE TROUSERS W/K PCTS BLACK 40.5S
Technical specifications
Attributes
Colour
black
Size
76c56
Main material
cotton/polyester
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
68.78
excl. VAT
/
Each
£
82.54
incl. VAT
Usually arrives within 14 working days
Select variants (116)
Add to cart
Create PDF from product
Check our products from related categories
"PORTWEST T711BKR36 WX3 SERVICE TROUSERS BLACK 36"""
MASCOT 18279 ACCELERATE TROUSERS W/T PCTS DNAVY 30.5T
ORN 2100N HARRIER STRETCH TROUSER BLACK 42R
MASCOT 18778 UNIQUE LADIES TROUSERS DNAVY 12R
ORN SP2500 SPECIALLY MADE BALLISTIC CARGO TROUSER NAVY 28IN LONG
ORN 8900 SCRUB TROUSERS ROYAL L 8900-RY-UH-L
ORN 2900 VULTURE BALLISTIC TROUSER BLACK 32T
ORN 8900 SCRUB TROUSERS ROYAL 3XL
MASCOT 17179 ADVANCED TROUSERS W/K PCTS BLACK 29.5S
"REGATTA TRJ500R PRO CARGO TROUSERS BLACK 40"" R"
MASCOT 05079 LERIDA TROUSERS W/K PCTS KHAKI 30.5R
MASCOT 22279 CUSTOMIZED TROUSERS W/K PCTS NUT BROWN 46.5T
MASCOT 12679 MANNHEIM TROUSERS W/K PCTS DNAVY/ROYAL 28R
MASCOT 22279 CUSTOMIZED TROUSERS W/K PCTS DARK SAND/STONE GREY 28.5S
HELLYHAN 77563_990-D112 MAGNI EVO CONS PANT BLACK W43