Trousers Erlangen white/dark anthracite
Colour | white |
---|---|
Size | 82c68 |
Main material | polyester |
Logistic Weight | 1160 g |
---|---|
Colour | white |
Size | 82c68 |
Main material | polyester |
Grammage | 340 g/m² |
Material | 70% polyester/30% lyocell (tencel®) |
Secondary colour | grey |
Usually arrives within 14 working days