MASCOT 05279 FARO TROUSERS W/T PCTS BLACK 46.5R


Trousers Faro Black

References
mascot:05279-010-09-82C62
rubix:385A0125
ean:5707209380883
Pants Faro 05279-010-09 / 82C62
brand logo
Technical specifications
Colourblack
Size82c62
Main materialpolyester
See all Specifications

Product details : MASCOT 05279 FARO TROUSERS W/T PCTS BLACK 46.5R


Durable triple stitched seams that extend the product life. The low waist with form-cut waistband ensures that the trousers follow and support all body movements. Ergonomically shaped trouser legs are constructed to follow the body’s natural movements. Reinforced thigh pocket and phone pocket with flap and hook and loop fastening. Extra visibility with the help of reflectors.

Technical specifications


Attributes
Logistic Weight900 g
Colourblack
Size82c62
Main materialpolyester
Grammage310 g/m²
Material65% polyester/35% cotton
Show UNSPSC/ECL@SS
£ 65.40 excl. VAT
/ Each
£ 78.48 incl. VAT
  • Usually arrives within 14 working days