MASCOT 05279 FARO TROUSERS W/T PCTS DANTH 42.5T
Trousers Faro dark anthracite
See technical informationReferences
Mascot:05279-010-18-90C58
Rubix:385A0176
EAN:5707209378989

Product details : MASCOT 05279 FARO TROUSERS W/T PCTS DANTH 42.5T
Durable triple stitched seams that extend the product life. The low waist with form-cut waistband ensures that the trousers follow and support all body movements. Ergonomically shaped trouser legs are constructed to follow the body’s natural movements. Reinforced thigh pocket and phone pocket with flap and hook and loop fastening. Extra visibility with the help of reflectors.
Technical specifications
Attributes
| Logistic Weight | 900 g |
|---|---|
| Colour | grey |
| Size | 90/58 |
| Main material | polyester |
| Secondary colour | no secondary color |
| Grammage | 310 g/m² |
| Material | 65% polyester/35% cotton |
Show UNSPSC/ECL@SS
£ 68.62 excl. VAT
/ Each
£ 82.34 incl. VAT
- Usually arrives within 14 working days
Size
90/58
