Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Workwear
Workwear trousers
MASCOT 17979 WORKWEAR TROUSERS W/T PCTS DNAVY 34.5T
MASCOT 17979 WORKWEAR TROUSERS W/T PCTS DNAVY 34.5T
Workwear trousers Mascot
References
mascot:
17979-850-010-90C50
rubix:
384A9351
ean:
5711074554171
Technical specifications
Colour
Navy
Size
90C50
Main material
Polyester
See all Specifications
Product details
Technical specifications
Product details : MASCOT 17979 WORKWEAR TROUSERS W/T PCTS DNAVY 34.5T
Technical specifications
Attributes
Colour
Navy
Size
90C50
Main material
Polyester
Grammage
245
g/m²
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
50.10
excl. VAT
/
Each
£
60.12
incl. VAT
Usually arrives within 14 working days
Select variants (30)
Add to cart
Create PDF from product
Check our products from related categories
ORN 8900 SCRUB TROUSERS BOTTLE XL
PROGARM 7636 LADIES TROUSERS NAVY 10R
MASCOT 06131 ATLANTA TROUSERS W/H PCTS NAVY 30.5R
ORN 2200R HAWK EARTHPRO GRS TROUSER BLACK 38T
MASCOT 17079 ADVANCED TROUSERS W/K PCTS DNAVY 28S
"PORTWEST S233BKR40 WOMENS STRECH CARGO TROUSER 40"""
MASCOT 18379 ACCELERATE TROUSERS W/K PCTS DNAVY 28.5R
HELLYHAN 77574_990-C54 KENSINGTON PANT BLACK W39
ORN 2100N HARRIER STRETCH TROUSER BLACK 36R
MASCOT 13079 LEMBERG TROUSERS W/K PCTS GREEN/BLACK 42.5R
ORN 8900 SCRUB TROUSERS GREY XS
MASCOT 12579 OLDENBURG TROUSERS W/T PCTS DANTH/BLACK 29.5R
ORN 2510N CONDOR KNEEPAD TROUSER 2 HV BANDS GRAPHITE 34S
MASCOT 05079 LERIDA TROUSERS W/K PCTS WHITE 36.5R
MASCOT 12179 ERLANGEN TROUSERS W/K PCTS DANTH/BLACK 28.5R