Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Workwear
Workwear trousers
MASCOT 22279 CUSTOMIZED TROUSERS W/K PCTS NUT BROWN 50.5R
MASCOT 22279 CUSTOMIZED TROUSERS W/K PCTS NUT BROWN 50.5R
Workwear trousers Mascot
References
mascot:
22279-605-54-82C66
rubix:
384A3573
ean:
5715411010559
Technical specifications
Colour
brown
Size
82c66
Main material
polyamide
See all Specifications
Product details
Technical specifications
Product details : MASCOT 22279 CUSTOMIZED TROUSERS W/K PCTS NUT BROWN 50.5R
Technical specifications
Attributes
Colour
brown
Size
82c66
Main material
polyamide
Grammage
180
g/m²
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
202.52
excl. VAT
/
Each
£
243.02
incl. VAT
Usually arrives within 14 working days
Select variants (43)
Add to cart
Create PDF from product
Check our products from related categories
MASCOT 12355 BILOXI TROUSERS W/K PCTS DNAVY 29.5R
"REGATTA TRJ600R PRO ACTION TROUSERS NAVY 44"" R"
ORN SP2500 SPECIALLY MADE BALLISTIC CARGO TROUSER NAVY 48IN REG
MASCOT 17279 ADVANCED TROUSERS BLACK 29.5S
MASCOT 12679 MANNHEIM TROUSERS W/K PCTS DNAVY/ROYAL 29.5R
MASCOT 22279 CUSTOMIZED TROUSERS W/K PCTS DARK SAND/STONE GREY 34.5S
MASCOT 12179 ERLANGEN TROUSERS W/K PCTS BLACK/DANTH 31.5T
ORBITINT BLACK KNIGHT PC305CTL COMBAT TROUSERS HEAVY WEIGHT BLACK 36L
ORBITINT BLACK KNIGHT PC305CTL COMBAT TROUSERS HEAVY WEIGHT BLACK 40L
MASCOT 08131 RONDA TROUSERS W/H PCTS ANTH 27T
MASCOT 18679 ACCELERATE TROUSERS W/T PCTS GREEN 38.5S
MASCOT 18679 ACCELERATE TROUSERS W/T PCTS DNAVY 36.5T
MASCOT 12355 BILOXI TROUSERS W/K PCTS ROYAL 29.5R
"REGATTA TRJ330S ACTION TROUSERS NAVY 44"" S"
MASCOT 18079 ACCELERATE TROUSERS W/K PCTS BLACK 40.5T