Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Workwear
Workwear trousers
MASCOT 00299 GRAFTON TROUSERS W/T PCTS NAVY 31.5S
MASCOT 00299 GRAFTON TROUSERS W/T PCTS NAVY 31.5S
Trousers Grafton navy
References
mascot:
00299-430-01-X7C47
rubix:
385A3632
ean:
5707209131157
Technical specifications
Colour
navy
Size
x7c47
Main material
polyester
See all Specifications
Product details
Technical specifications
Product details : MASCOT 00299 GRAFTON TROUSERS W/T PCTS NAVY 31.5S
Durable triple stitched seams on leg and crotch extend product life. Fly with zip. Reinforced back pockets and ruler pocket. Hammer loop. Thigh pocket with hook and loop fastening and flap.
Technical specifications
Attributes
Logistic Weight
660
g
Colour
navy
Size
x7c47
Main material
polyester
Grammage
310
g/m²
Material
65% polyester/35% cotton
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
31.42
excl. VAT
/
Each
£
37.70
incl. VAT
Usually arrives within 14 working days
Select variants (73)
Add to cart
Create PDF from product
Check our products from related categories
"REGATTA TRJ331S LINED ACTION TROUSERS BLACK 28"" S"
ORN 2500 CONDOR COMBAT TROUSER BOTTLE 48R
MASCOT 10131 SPRINGFIELD TROUSERS W/H PCTS DANTH 50.5T
HELLYHAN 77525_990-D116 MANCHESTER PANT BLACK W45
MASCOT 22279 CUSTOMIZED TROUSERS W/K PCTS STONE GREY 48.5R
ORN 2100N HARRIER STRETCH TROUSER BLACK 32S
MASCOT 07279 RHODOS TROUSERS W/T PCTS DNAVY 48.5T
MASCOT 22279 CUSTOMIZED TROUSERS W/K PCTS AUTMN RED/STONE GREY 29.5S
MASCOT 18178 ACCELERATE LADIES TROUSERS W/T PCTS DNAVY 22R
MASCOT 00299 GRAFTON TROUSERS W/T PCTS BLACK 36.5T
MASCOT 12579 OLDENBURG TROUSERS W/T PCTS DNAVY/ROYAL 50.5R
ORN 6900 HI-VIS VULTURE BALLISTIC TROUSER YELLOW 48S
"REGATTA TRJ600S PRO ACTION TROUSERS NAVY 40"" S"
PROGARM 7720 COMBAT TROUSERS NAVY 50R
ORN 2160 LADIES HARRIER STRETCH TROUSER NAVY 6S