MASCOT 14779 GRAVATA TROUSERS W/T PCTS BLACK 42.5T


Trousers Gravata Black

References
mascot:14779-850-09-90C58
rubix:384A9325
ean:5711074310470
Pants MACMICHAEL® Gravata 14779-850-09 / 90C58
brand logo
Technical specifications
Colourblack
Size90c58
Main materialpolyester
See all Specifications

Product details : MASCOT 14779 GRAVATA TROUSERS W/T PCTS BLACK 42.5T


Light fabric. Durable triple stitched seams on leg and crotch extend product life. Front pockets. Back pocket. Thigh pockets with flaps.

Technical specifications


Attributes
Colourblack
Size90c58
Main materialpolyester
Grammage245 g/m²
Material65% polyester/35% cotton
Show UNSPSC/ECL@SS
£ 37.32 excl. VAT
/ Each
£ 44.78 incl. VAT
  • Usually arrives within 14 working days