MASCOT 10179 HOUSTON TROUSERS W/K PCTS BLACK 28R


Trousers Houston Black

References
mascot:10179-154-09-82C43
rubix:384A5592
ean:5707209814845
Pants Houston 10179-154-09 / 82C43
brand logo
Technical specifications
Colourblack
Size82c43
Main materialpolyester
See all Specifications

Product details : MASCOT 10179 HOUSTON TROUSERS W/K PCTS BLACK 28R


Durable triple stitched seams on leg and crotch extend product life. The form-cut waist band ensures that the trousers follow and support all body movements. Ergonomically shaped trouser legs are constructed to follow the body’s natural movements. Adjustable polyester knee pad pockets with flap and top access, so they don’t collect dirt. Extra visibility with the help of reflectors.

Technical specifications


Attributes
Logistic Weight700 g
Colourblack
Size82c43
Main materialpolyester
Grammage260 g/m²
Material65% polyester/35% cotton
Show UNSPSC/ECL@SS
£ 67.80 excl. VAT
/ Each
£ 81.36 incl. VAT
  • Usually arrives within 14 working days