MASCOT 10179 HOUSTON TROUSERS W/K PCTS D'NAVY 31.5T


Trousers Houston dark navy

References
mascot:10179-154-010-90C47
rubix:45028816
ean:5707209814548
Pants Houston 10179-154-010 / 90C47
brand logo
Technical specifications
Colournavy
Size90c47
Main materialpolyester
See all Specifications

Product details : MASCOT 10179 HOUSTON TROUSERS W/K PCTS D'NAVY 31.5T


Durable triple stitched seams on leg and crotch extend product life. The form-cut waist band ensures that the trousers follow and support all body movements. Ergonomically shaped trouser legs are constructed to follow the body’s natural movements. Adjustable polyester knee pad pockets with flap and top access, so they don’t collect dirt. Extra visibility with the help of reflectors.

Technical specifications


Attributes
Logistic Weight740 g
Colournavy
Size90c47
Main materialpolyester
Grammage260 g/m²
Material65% polyester/35% cotton
Show UNSPSC/ECL@SS
£ 71.23 excl. VAT
/ Each
£ 85.48 incl. VAT
  • Usually arrives within 14 working days