MASCOT 14579 JARDIM TROUSERS W/K PCTS WHITE 46.5R


Trousers Jardim white

References
mascot:14579-197-06-82C62
rubix:384A6122
ean:5711074366019
Pants MACMICHAEL® Jardim 14579-197-06 / 82C62
brand logo
Technical specifications
Colourwhite
Size82c62
Main materialcotton
See all Specifications

Product details : MASCOT 14579 JARDIM TROUSERS W/K PCTS WHITE 46.5R


Durable triple stitched seams on leg and crotch extend product life. Thigh pocket with hook and loop fastening and flap. Ruler pocket. Adjustable knee pad pockets so knee pads can be optimally placed on the knee.

Technical specifications


Attributes
Colourwhite
Size82c62
Main materialcotton
Grammage245 g/m²
Material100% cotton
Show UNSPSC/ECL@SS
£ 36.33 excl. VAT
/ Each
£ 43.60 incl. VAT
  • Usually arrives within 14 working days