MASCOT 15579 KENDAL TROUSERS W/K PCTS HV YEL/DANTH 31.5R


Trousers Kendal yellow/dark anthracite

References
mascot:15579-860-1718-82C47
rubix:384A6748
ean:5711074277278
Pants Kendal 15579-860-1718 / 82C47
brand logo
brand logo
Technical specifications
Colouryellow
Size82c47
Class EN204712
See all Specifications

Product details : MASCOT 15579 KENDAL TROUSERS W/K PCTS HV YEL/DANTH 31.5R


Durable triple stitched seams on leg and crotch extend product life. Teflon® finish makes the product dirt resistant and ensures high visibility. Can easily be extended by 3 cm by releasing the red stitching on the inside. Knee pad pockets of durable CORDURA® which can be entered from above - closure with hook and loop fastening foreasy release, should they get caught on something . Ergonomically shaped trouser legs are constructed to follow the body’s natural movements.
brand logo

Technical specifications


Attributes
Logistic Weight960 g
Colouryellow
Size82c47
Class EN204712
Main materialpolyester
Grammage290 g/m²
Secondary colourgrey
Material65% polyester/35% cotton
Show UNSPSC/ECL@SS
£ 106.15 excl. VAT
/ Each
£ 127.38 incl. VAT
  • Usually arrives within 14 working days