MASCOT 50378 LARISA TROUSERS DNAVY 32.5R

Trousers Larisa dark navy

See technical information

References

Mascot:50378-892-010-82C48
Rubix:379A9791
EAN:5707209887740
Pants Larisa 50378-892-010 / 82C48

Technical specifications

Colournavy
Size82/48
Main materialcotton
See all Specifications

Product details : MASCOT 50378 LARISA TROUSERS DNAVY 32.5R


A 100% cotton fabric that absorbs moisture and is comfortable against the skin. Double stitched seams on legs. The low waist with form-cut waistband ensures that the trousers follow and support all body movements. Ergonomically shaped trouser legs are constructed to follow the body’s natural movements. Jetted back pockets with button.

Technical specifications


Attributes
Logistic Weight620 g
Colournavy
Size82/48
Main materialcotton
Secondary colourno secondary color
Material100% cotton
Grammage270 g/m²
£ 79.57 excl. VAT
/ Each
£ 95.48 incl. VAT
  • Usually arrives within 14 working days

Size

82/48