HELLYHAN 77441_590-C50 CHELSEA EVO CONS PANT NAVY W36


CHELSEA EVOLUTION CONSTRUCTION PANT

References
helly hansen:77441-590-C50
rubix:367A5251
ean:7040055871227
brand logo
brand logo
Technical specifications
Colournavy
Sizec50

Product details : HELLYHAN 77441_590-C50 CHELSEA EVO CONS PANT NAVY W36


Our Chelsea Evolution Pant gives you the best of two worlds – a durable pant that guarantees ease in movement. The 4-way stretch fabric combined with our legendary Chelsea cotton fabric delivers this promise. Modern fit, improved pocket solutions, extraordinary design lines combined with our iconic Chelsea features makes this to your new best workmate.
Fiber Content : 4-way stretch: 93% Polyamide, 7% Elastane 310 g/sm | Secondary: 79% Cotton, 21% Polyester - 295 g/m² | Reinforcement: Cordura® fabric 219 g

Strengths

Cordura® fabric reinforcement on knees | 4-Way Stretch | YKK® zipper | Articulated knees | Hanging pockets

Technical specifications


Attributes
Colournavy
Sizec50
Show UNSPSC/ECL@SS
£ 103.25 excl. VAT
/ Each
£ 123.90 incl. VAT
  • Usually arrives within 14 working days