MASCOT 15679 LEEDS TROUSERS W/K PCTS DANTH/HV RED 42.5T


Trousers Leeds dark anthracite/red

References
mascot:15679-860-18222-90C58
rubix:384A6982
ean:5711074296163
Pants Leeds 15679-860-18222 / 90C58
brand logo
brand logo
Technical specifications
Colourgrey
Size90c58
Class EN204711
See all Specifications

Product details : MASCOT 15679 LEEDS TROUSERS W/K PCTS DANTH/HV RED 42.5T


Durable triple stitched seams on leg and crotch extend product life. Teflon® finish makes the product dirt resistant and ensures high visibility. Can easily be extended by 3 cm by releasing the red stitching on the inside. Knee pad pockets of durable CORDURA® which can be entered from above - closure with hook and loop fastening foreasy release, should they get caught on something . Ergonomically shaped trouser legs are constructed to follow the body’s natural movements.
brand logo

Technical specifications


Attributes
Logistic Weight1080 g
Colourgrey
Size90c58
Class EN204711
Main materialpolyester
Grammage290 g/m²
Secondary colourred
Material65% polyester/35% cotton
Show UNSPSC/ECL@SS
£ 101.23 excl. VAT
/ Each
£ 121.48 incl. VAT
  • Usually arrives within 14 working days