MASCOT 15679 LEEDS TROUSERS W/K PCTS DNAVY/HV YEL 32.5R
Trousers Leeds dark navy/yellow
See technical informationReferences
Mascot:15679-860-01017-82C48
Rubix:384A6831
EAN:5711074292523

Product details : MASCOT 15679 LEEDS TROUSERS W/K PCTS DNAVY/HV YEL 32.5R
Durable triple stitched seams on leg and crotch extend product life. Teflon® finish makes the product dirt resistant and ensures high visibility. Can easily be extended by 3 cm by releasing the red stitching on the inside. Knee pad pockets of durable CORDURA® which can be entered from above - closure with hook and loop fastening foreasy release, should they get caught on something . Ergonomically shaped trouser legs are constructed to follow the body’s natural movements.
Technical specifications
Attributes
| Logistic Weight | 980 g |
|---|---|
| Colour | navy |
| Size | 82/48 |
| Class EN20471 | 1 |
| Main material | polyester |
| Secondary colour | yellow |
| Grammage | 290 g/m² |
| Material | 65% polyester/35% cotton |
Show UNSPSC/ECL@SS
£ 99.48 excl. VAT
/ Each
£ 119.38 incl. VAT
- Usually arrives within 14 working days
Size
82/48
