MASCOT 05079 LERIDA TROUSERS W/K PCTS WHITE 34.5R

Trousers Lerida white

See technical information
References
Mascot:05079-010-06-82C50
Rubix:384A5296
EAN:5707209413567
Pants Lerida 05079-010-06 / 82C50
Technical specifications
Colourwhite
Size82/50
Main materialpolyester
See all Specifications

Product details : MASCOT 05079 LERIDA TROUSERS W/K PCTS WHITE 34.5R


Durable triple stitched seams that extend the product life. The low waist with form-cut waistband ensures that the trousers follow and support all body movements. Ergonomically shaped trouser legs are constructed to follow the body’s natural movements. Kevlar® knee pad pockets with insertion from the top and with flap so they don’t collect dirt. Extra visibility with the help of reflectors.

Technical specifications


Attributes
Logistic Weight900 g
Colourwhite
Size82/50
Main materialpolyester
Secondary colourno secondary color
Grammage310 g/m²
Material65% polyester/35% cotton
Show UNSPSC/ECL@SS
£ 89.05 excl. VAT
/ Each
£ 106.86 incl. VAT
  • Usually arrives within 14 working days

Size

82/50
Select variants (41)