MASCOT 05079 LERIDA TROUSERS W/K PCTS WHITE 36.5S


Trousers Lerida white

References
mascot:05079-010-06-76C52
rubix:384A5285
ean:5711074102181
Pants Lerida 05079-010-06 / 76C52
brand logo
Technical specifications
Colourwhite
Size76c52
Main materialpolyester
See all Specifications

Product details : MASCOT 05079 LERIDA TROUSERS W/K PCTS WHITE 36.5S


Durable triple stitched seams that extend the product life. The low waist with form-cut waistband ensures that the trousers follow and support all body movements. Ergonomically shaped trouser legs are constructed to follow the body’s natural movements. Kevlar® knee pad pockets with insertion from the top and with flap so they don’t collect dirt. Extra visibility with the help of reflectors.

Technical specifications


Attributes
Logistic Weight960 g
Colourwhite
Size76c52
Main materialpolyester
Grammage310 g/m²
Material65% polyester/35% cotton
Show UNSPSC/ECL@SS
£ 88.45 excl. VAT
/ Each
£ 106.14 incl. VAT
  • Usually arrives within 14 working days