Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Workwear
Workwear trousers
MASCOT 00579 MONTANA TROUSERS WHITE 35.5R
MASCOT 00579 MONTANA TROUSERS WHITE 35.5R
Trousers Montana white
References
mascot:
00579-430-06-82C51
rubix:
379A9821
ean:
5708628791946
Technical specifications
Colour
white
Size
82c51
Main material
polyester
See all Specifications
Product details
Technical specifications
Product details : MASCOT 00579 MONTANA TROUSERS WHITE 35.5R
Durable triple stitched seams on leg and crotch extend product life. Fly with zip. Front pockets. Reinforced back pockets and ruler pocket. Hammer loop.
Technical specifications
Attributes
Logistic Weight
760
g
Colour
white
Size
82c51
Main material
polyester
Grammage
310
g/m²
Material
65% polyester/35% cotton
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
31.97
excl. VAT
/
Each
£
38.36
incl. VAT
Usually arrives within 14 working days
Select variants (42)
Add to cart
Create PDF from product
Check our products from related categories
MASCOT 16279 INGOLSTADT TROUSERS W/T PCTS ROYAL/DNAVY 38.5T
MASCOT 18379 ACCELERATE TROUSERS W/K PCTS BLACK 32.5T
MASCOT 17979 WORKWEAR TROUSERS W/T PCTS BLACK 27R
MASCOT 17279 ADVANCED TROUSERS BLACK 32.5T
MASCOT 10179 HOUSTON TROUSERS W/K PCTS DANTH 30.5T
MASCOT 10579 PITTSBURGH TROUSERS W/K PCTS ROYAL 28R
ORN 2850 SWIFT TRADESMAN TROUSER ANTHRACITE BLACK 36T
MASCOT 10131 SPRINGFIELD TROUSERS W/H PCTS DNAVY 33.5T
HELLYHAN 77460_990-C52 OXFORD PANT BLACK W37
MASCOT 12179 ERLANGEN TROUSERS W/K PCTS ROYAL/DNAVY 36.5R
MASCOT 00299 GRAFTON TROUSERS W/T PCTS NAVY 27S
MASCOT 12579 OLDENBURG TROUSERS W/T PCTS DANTH/BLACK 38.5R
MASCOT 10279 NEW HAVEN TROUSERS W/T PCTS DANTH 29.5R
REGATTA TRJ334R WMS ACTION II TROUSERS NAVY 20 R
MASCOT 07379 LINDOS TROUSERS W/H PCTS DNAVY 42.5R