MASCOT 15531 WIGAN TROUSERS W/H PCTS HV ORG/DNAVY 30.5R

Trousers Wigan orange/dark navy

See technical information
References
Mascot:15531-860-14010-82C46
Rubix:80450452
EAN:5711074283262
Work trousers Wigan 15531-860-14010 / 82C46
brand logo
Technical specifications
Colourorange
Size82/46
Class EN204712
See all Specifications

Product details : MASCOT 15531 WIGAN TROUSERS W/H PCTS HV ORG/DNAVY 30.5R


Durable triple stitched seams on leg and crotch extend product life. Teflon® finish makes the product dirt resistant and ensures high visibility. Can easily be extended by 3 cm by releasing the red stitching on the inside. The dark contrast is placed where the clothing is most exposed to dirt. Knee pad pockets of durable CORDURA® which can be entered from above - closure with hook and loop fastening foreasy release, should they get caught on something.
brand logo

Technical specifications


Attributes
Logistic Weight1060 g
Colourorange
Size82/46
Class EN204712
Main materialpolyester
Secondary colournavy
Grammage290 g/m²
Material65% polyester/35% cotton
Show UNSPSC/ECL@SS
£ 115.85 excl. VAT
/ Each
£ 139.02 incl. VAT
  • Usually arrives within 14 working days

Size

82/46
Select variants (39)